Shop All Bronze Pipe Fittings
Viega
Double Drop Elbow, 1/2x1/2x1/2
Mfr # 78800
Zoro # G4738050
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Drop Elbow
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 78800
- Zoro # G4738050
- UPC # 691514788005
- Country of Origin United States
- Category Bronze Pipe Fittings
Details
Item | Double Drop Elbow |
Specific Fitting Shape | Double Drop Elbow |
Basic Pipe Fitting Shape | Elbow |
Description
Double Drop Elbow,1/2x1/2x1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Plug, Type DP, 316 Stainless Steel, 4 (G400-DP-SS)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- KOHLER Valve Stem Adapter (1014332)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (6KJ37)
- VIEGA Test Plug, Bronze, D:1/2 (78202)
- VIEGA Test Plug, Bronze, D:3/4 (78207)
- LEGEND VALVE 2-1/2" BRONZE UNION NO LEAD (310-149NL)
- LEGEND VALVE 3/4" T4355 NO LEAD COMP X FIP (313-174NL)
- LEGEND VALVE 1" NO LEAD BRONZE CROSS (310-205NL)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- LEGEND VALVE 1/2 IPS NO LEAD COMPANION FLGE (310-243NL)
- Viega Fittings