Shop All Press-Fit Tube Fittings
Viega
Di-electric union
Mfr # 80071
Zoro # G103964299
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Specific Fitting Shape Straight Di-Electric Union
- Pipe Size 1/2 in
- Fitting Copper Tube Size 1/2 in
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80071
- Zoro # G103964299
- UPC # 691514800714
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Di-electric union |
Specific Fitting Shape | Straight Di-Electric Union |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x FNPT |
Fitting Body Material | 316 Stainless Steel |
Stop and Shape | Straight Di-Electric Union |
Material Grade | 316 |
Fitting Side B Connection Type | FNPT |
O-Ring Material | EPDM |
Application | Potable Water |
End Connection Type | Press, Threaded |
Fitting Shape | Union |
Description
Di-electric union, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Di-Electric Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhiteBrushed Brass (KVPB1917M387ST)
- KOHLER Towel Bar, For Towel Bar, Premium Metal (K-27286-CP)
- LEGEND VALVE 2" T-16 20 MESH SCREEN (105-738)
- VIEGA Adapter (84260)
- VIEGA Viega ProPress adapter, 3/4" x 1/2" (79225)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- VIEGA Viega ProPress XL 45 elbow, 4" x 4" (20663)
- VIEGA Tee (80585)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" (20813)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20823)
- Viega Tube Fittings