Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 95805
Zoro # G106427661
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920
- Overall Length 4 13/32 in
- Application Chemicals
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95805
- Zoro # G106427661
- UPC # 691514958057
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Overall Length | 4 13/32 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI/CAN/UL 213, ASME B31, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RFM Class 1920 |
Application | Chemicals |
Fitting Side A Connection Type | Press-Fit |
Material Grade | 304 |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | FKM |
Fitting Material | Stainless Steel |
Color | Silver |
Compatible Tool Brand | Milwaukee, Ridgid |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 200 psi |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees F |
Includes Center Stop | No Center Stop |
Description
Coupling, Application Chemicals, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Coupling, Fitting Side A Tube Outer Diameter 1 1/4 in, Fitting Side B Tube Outer Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- AB&A Trim Kit Pushenlift, 1 1/2", Cp (64001)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-2)
- AMERICANA K6191 Americana Water Filter Faucet (K6191)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (95075)
- VIEGA Viega MegaPress reducer, 1-1/2" x 1" (26025)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (85607)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78077)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2" x 2-1/2" (20714)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" (25336)
- Viega Tube Fittings