Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 95655
Zoro # G400488184
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95655
- Zoro # G400488184
- UPC # 691514956558
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size | 4 in x 4 in |
Overall Length | 7 7/8 in |
Fitting Side A Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Description
Coupling, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 7 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- ZORO SELECT 1" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR5)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET ELBOW (350-054C)
- DELTA 4-hole 8-16" installation Hole Deck-Mount with Diverter Tub Filler Faucet, Champagne Bronze (T4759-CZ)
- VIEGA Viega ProPress 45 street elbow, 1/2" x 1/2" (77637)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- VIEGA Viega MegaPress adapter, 3/4" x 3/4" (90240)
- VIEGA Viega MegaPressG tee, 2" x 2" x 2" (25326)
- VIEGA Viega ProPress cap, 2" (77737)
- VIEGA Viega ProPress union, 1" x 1" (79740)
- Viega Press-Fit Tube Fittings