Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 95650
Zoro # G700488204
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3 in x 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 95650
- Zoro # G700488204
- UPC # 691514956503
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in |
Pipe Size | 3 in x 3 in |
Overall Length | 6 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Description
Coupling, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Material Grade 304, O-Ring Material FKM, Specific Fitting Shape Straight Connector, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 284 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODINE 5H71675 Fan Timer (5H71675)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- PARKER 3/8" Compression x FNPT Brass Connector 10PK (66C-6-6)
- UNITHERM 24" x 36" Fiberglass Cloth Flange and Valve Insulation (IC3624)
- VIEGA Viega MegaPress coupling With stop, 2" x 2" (95305)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (90320)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (85607)
- VIEGA Elbow 45 Degrees (90840)
- VIEGA Viega MegaPressG 45 elbow, 1/2" x 1/2" (25231)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1-1/4" (15483)
- VIEGA Tee (79585)
- Viega Press-Fit Tube Fittings