Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 90855
Zoro # G206427691
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Fitting Side B Connection Type Press-Fit
- Material Grade 316
- Fitting Side B Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90855
- Zoro # G206427691
- UPC # 691514908557
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1 1/4 in |
Overall Length | 4 13/32 in |
Fitting Side A Pipe Size | 1 1/4 in |
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Fitting Side B Connection Type | Press-Fit |
Material Grade | 316 |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Press-Fit |
O-Ring Material | EPDM |
Color | Silver |
Compatible Tube Material | Stainless Steel |
Maximum Operating Pressure | 200 psi |
Minimum Operating Temperature | 0 Degrees F |
Compatible Tool Brand | Milwaukee, Ridgid |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 250 Degrees F |
Includes Center Stop | No Center Stop |
Description
Coupling, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Coupling, Fitting Side A Tube Outer Diameter 1 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Condensing Horizontal Vent Termination, 3" PVC Low Profile Flush Mount (196985PVC)
- ARROWHEAD BRASS SILLCOCK FROSTFREE 8IN (425-08LF)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (GR170 000)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- VIEGA Cap (95710)
- VIEGA Viega ProPress tee, 1" x 3/4" x 1/2" (77417)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (90025)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- VIEGA Viega ProPress XL tee, 4" x 4" x 1" (20794)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20818)
- Viega Tube Fittings