Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 90655
Zoro # G300488192
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 4 in x 4 in
- Pipe Size - Pipe Fitting 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90655
- Zoro # G300488192
- UPC # 691514906553
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 4 in x 4 in |
Pipe Size - Pipe Fitting | 4 in x 4 in |
Pipe Size | 4 in x 4 in |
Fitting Side A Pipe Size | 4 in |
Fitting Side B Pipe Size | 4 in |
Fitting Pipe Size | 4 in |
Overall Length | 7 7/8 in |
Fitting Side B Tube Outer Diameter | 4 in |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 4 in, Fitting Side B Pipe Size 4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 4 in, Overall Length 7 7/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- LEGEND VALVE 1-1/4" PRESS x 3/4" F1807 TEE (450-876P)
- JONES STEPHENS 1-1/4" x 3/4" Reducing Coupling (B1650223)
- VIEGA Elbow 90 deg. (90500)
- VIEGA Viega MegaPress flange, 1/2" (25760)
- VIEGA Gasket, 15564 (15564)
- VIEGA Tee (28905)
- VIEGA Viega MegaPress XL coupling No stop, 3" x 3" (26690)
- VIEGA Tee (84375)
- LEGEND VALVE 1/2" COPPER PRESS x FTG 45 EL (450-063P)
- Viega Tube Fittings