Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 90650
Zoro # G800488210
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3 in x 3 in
- Pipe Size - Pipe Fitting 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90650
- Zoro # G800488210
- UPC # 691514906508
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 3 in x 3 in |
Pipe Size - Pipe Fitting | 3 in x 3 in |
Pipe Size | 3 in x 3 in |
Overall Length | 6 in |
Fitting Side B Tube Outer Diameter | 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 3 in, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT 316 SS 45 Degree Lateral (1500300618)
- MILWAUKEE VALVE Gate Valve, Class 150, 1 In. (1150 1)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- SPEAKMAN S-2764-MB-E2 Lura 15in. Rain Shower 2.0 GPM in Matte Black (S-2764-MB-E2)
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (95230)
- VIEGA Cap (80370)
- VIEGA Elbow (79535)
- VIEGA Viega ProPress XL 90 elbow, 4" x 4" (20633)
- VIEGA Viega MegaPressG reducer, 1-1/2" x 1-1/4" (26026)
- VIEGA Viega ProPress 45 elbow, 1-1/2" x 1-1/2" (77038)
- Viega Press-Fit Tube Fittings