Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 90645
Zoro # G300488222
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 2 1/2 in x 2 1/2 in
- Pipe Size - Pipe Fitting 2 1/2 in x 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90645
- Zoro # G300488222
- UPC # 691514906454
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Tube Size | 2 1/2 in x 2 1/2 in |
Pipe Size - Pipe Fitting | 2 1/2 in x 2 1/2 in |
Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 4 15/16 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Stainless Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Fitting Side B Tube Outer Diameter 2 1/2 in, Overall Length 4 15/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lavatory w/Sanagloss, Under Cnter, 17x15" (LT624G#01)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-2113)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 3", PVC/EPDM, Socket (TC1300SE)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (25225)
- VIEGA Viega MegaPress tee, 1-1/4" x 1-1/4"x 3/4" (25515)
- VIEGA Union (84840)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- Viega Press-Fit Tube Fittings