Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80345
Zoro # G403964029
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Fitting Copper Tube Size 3 in
- Fitting Side B Copper Tube Size 3 in
- Application Potable Water
- O-Ring Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80345
- Zoro # G403964029
- UPC # 691514803456
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Fitting Side A Copper Tube Size | 3 in |
Copper Tube Size | 3 in x 3 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Application | Potable Water |
O-Ring Material | EPDM |
Material Grade | 316 |
Fitting Side B Connection Type | Press-Fit |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Press-Fit |
Stop and Shape | Straight Connector |
Fitting Shape | Connector |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x Press-Fit |
End Connection Type | Press |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048218)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- SHAW PLUGS Mech Exp Plug, Hex-Nut, 2In (62005)
- APG 4" Aluminum Part C (340CALBH)
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (25220)
- VIEGA Tee (28695)
- VIEGA Coupling (80280)
- VIEGA Viega MegaPressG coupling No stop, 3/4" x 3/4" (25036)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (25225)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega MegaPress cap, 1-1/2" (25750)
- Viega Press-Fit Tube Fittings