Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80330
Zoro # G403964104
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Connection Type Press-Fit x Press-Fit
- O-Ring Material EPDM
- Fitting Side A Connection Type Press-Fit
- Fitting Side B Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80330
- Zoro # G403964104
- UPC # 691514803302
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Connection Type | Press-Fit x Press-Fit |
O-Ring Material | EPDM |
Fitting Side A Connection Type | Press-Fit |
Fitting Side B Connection Type | Press-Fit |
Fitting Material | Stainless Steel |
Stop and Shape | Straight Connector |
Application | Potable Water |
Fitting Shape | Connector |
Fitting Body Material | 316 Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
End Connection Type | Press |
Material Grade | 316 |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- APOLLO EXPANSION PEX 1 in. x 100 ft. White PEX-A Expansion Pipe (EPPW1001)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- VIEGA Elbow (80480)
- VIEGA Viega ProPress tee, 1-1/4" x 1-1/4" x 1/2" (79770)
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/4" x 1" (15453)
- VIEGA Coupling (28795)
- VIEGA Viega MegaPress XL coupling No stop, 2-1/2" x 2-1/2" (26685)
- VIEGA Viega ProPress 90 drop ear elbow, 3/4" x 3/4" (79195)
- Viega Tube Fittings