Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80320
Zoro # G903964055
Sold in multiples of 5 for $161.25
$161.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Connection Type Press-Fit x Press-Fit
- Fitting Side B Connection Type Press-Fit
- Fitting Copper Tube Size 1 in
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80320
- Zoro # G903964055
- UPC # 691514803203
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 1 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Copper Tube Size | 1 in |
Copper Tube Size | 1 in x 1 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Connection Type | Press-Fit x Press-Fit |
Fitting Side B Connection Type | Press-Fit |
Fitting Body Material | 316 Stainless Steel |
Application | Potable Water |
Fitting Side A Connection Type | Press-Fit |
Fitting Shape | Connector |
Material Grade | 316 |
O-Ring Material | EPDM |
Stop and Shape | Straight Connector |
Fitting Material | Stainless Steel |
End Connection Type | Press |
Includes Pre-Applied Thread Sealant | Yes |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 7401 11/2In Ridglok Coupling (0390013506)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- ASAHI Valve, Globe, 1/2", PVC, Thread (1261005)
- VIEGA Coupling (80345)
- VIEGA Viega MegaPress union, 2" x 2" (95435)
- VIEGA Viega ProPress tailpiece, 1" x 1-1/4" (79815)
- VIEGA Viega MegaPress 45 elbow, 3/4" x 3/4" (25235)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 1-1/2" (26605)
- VIEGA Viega MegaPress reducer, 1" x 3/4" (26010)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- Viega Press-Fit Tube Fittings