Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 80285
Zoro # G703964095
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- End Connection Type Press
- Includes Pre-Applied Thread Sealant Yes
- Application Potable Water
- Fitting Side A Connection Type Press-Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80285
- Zoro # G703964095
- UPC # 691514802855
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in x 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
End Connection Type | Press |
Includes Pre-Applied Thread Sealant | Yes |
Application | Potable Water |
Fitting Side A Connection Type | Press-Fit |
Material Grade | 316 |
Fitting Body Material | 316 Stainless Steel |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | EPDM |
Fitting Shape | Connector |
Stop and Shape | Rolled Center Stop Straight Connector |
Includes Center Stop | Rolled Center Stop |
Fitting Material | Stainless Steel |
Connection Type | Press-Fit x Press-Fit |
Description
Coupling, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Connector, Includes Center Stop Rolled Center Stop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1" 316 Stainless Steel Part DP (310DPSS)
- DELTA Delta Peerless Diverter - Two Handle Kitchen (RP41702)
- COMPONENT HARDWARE 4" Mount, Commercial OC Wall Mount Faucet 4", CV with 8-1/2" (TLL15-4101-SE4Z)
- SPEAKMAN Tub Spout, Matte Black, Wall (CDS1574-MB)
- VIEGA Viega MegaPressG tee, 1/2" x 1/2" x 1/2" (25301)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/2" (25401)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 1-1/2" (26590)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25361)
- VIEGA Flange (25786)
- LEGEND VALVE 1-1/2" 90 ELBOW PRESS x MNPT (450-145P)
- Viega Tube Fittings