Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 28790
Zoro # G803964148
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Pipe Size 3 in x 3 in
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
- Fitting Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28790
- Zoro # G803964148
- UPC # 691514287904
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in x 3 in |
Fitting Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Overall Length | 6 in |
Fitting Side B Pipe Size | 3 in |
Details
Item | Coupling |
Specific Fitting Shape | Straight Connector |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Minimum Operating Temperature | 0 Degrees F |
Fitting Side A Connection Type | Press-Fit |
Finish/Coating | Zinc Nickel-Plated |
Maximum Operating Temperature | 250 Degrees F |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Shape | Connector |
Maximum Operating Pressure | 200 psi |
Fitting Material | Carbon Steel |
Stop and Shape | Straight Connector |
O-Ring Material | HNBR |
Connection Type | Press-Fit x Press-Fit |
End Connection Type | Press |
Resistance Properties | Corrosion-Resistant |
Application | Gas and Fuel Oil |
Fitting Side B Connection Type | Press-Fit |
Description
Coupling, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 6 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve, 3/8 In, PVC, Bulkhead Mount (PT3838187)
- ZORO SELECT 2" Socket CPVC Ball Valve Union (4PGC9)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12" (LKD208513C)
- BEMIS Elg Cfwc Plst Seat White, With Cover, Plastic, Elongated, White (7B170 000)
- VIEGA Viega MegaPress reducer, 1-1/2" x 3/4" (90370)
- VIEGA Viega ProPress reducer, 1-1/2" x 1/2" (79850)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- VIEGA Viega MegaPress adapter, 1-1/4" x 1-1/4" (25145)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- VIEGA Viega ProPress 90 elbow, 2" x 2" (79570)
- Viega Press-Fit Tube Fittings