Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 28775
Zoro # G203964199
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 3 in x 3 in
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
- End Connection Type Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28775
- Zoro # G203964199
- UPC # 691514287751
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in x 3 in |
Fitting Pipe Size | 3 in |
Fitting Side B Pipe Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Overall Length | 6 in |
Description
Coupling, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 6 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- LEGEND VALVE 3/4" IPS INSERT STIFFENER 2 PK (313-449)
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- VIEGA Transition coupling (90475)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- VIEGA Viega MegaPress adapter, 2" x 2" (25155)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- VIEGA Viega MegaPressG adapter, 2" x 1-1/2" (25646)
- VIEGA Slip coupling No stop (84155)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78147)
- Viega Tube Fittings