Shop All Press-Fit Tube Fittings
Viega
Coupling
Mfr # 28770
Zoro # G403964210
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 2 1/2 in x 2 1/2 in
- Resistance Properties Corrosion-Resistant
- End Connection Type Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 28770
- Zoro # G403964210
- UPC # 691514287706
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 4 15/16 in |
Description
Coupling, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Finish/Coating Zinc Nickel-Plated, Overall Length 4 15/16 in, Includes Center Stop Rolled Center Stop, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- SLOAN O Ring For Tailpiece For - Part# 5308696 (5308696)
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Rough Chrome, Wall (756-LEORCF)
- ASAHI 1/2" Socket x Thread PVC Ball Valve 2-Way (1605005)
- VIEGA Adapter (80115)
- VIEGA Viega MegaPress reducer, 3/4" x 1/2" (26000)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (25035)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (77402)
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" (90315)
- Viega Press-Fit Tube Fittings