Shop All Check Valves
Viega
Check Valve, 7.97 in Overall L
Mfr # 29075
Zoro # G510041880
Free Shipping & Returns
$1,017.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Spring Material Stainless Steel
- Pipe or Tube Size 2 in
- Cracking Pressure 0.5 psi
- Standards MSS SP-80, NSF 61-372, C.HOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 29075
- Zoro # G510041880
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe or Tube Size | 2 in |
Length | 7 31/32 in |
Details
Connection Type | Press x Press |
Spring Material | Stainless Steel |
Cracking Pressure | 0.5 psi |
Standards | MSS SP-80, NSF 61-372, C.HOT |
Seal Material | EPDM |
Body Material - Valves | 316 Stainless Steel |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Inline |
Min. Temp. - Valves | 0 Degrees F |
Application - Valves | Chilled Water, Hot and Cold Water, Hydronic Heating Water |
Item | Check Valve |
Flow Design | Single |
Max. Temp. - Valves | 250 Degrees F |
Description
Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID COUPLING, 516 FS FITTING (65868)
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size (405010)
- SPEAKMAN SPK-57645US 1/4" OD x 1/4" OD x 6' Stainless Steel Ice Maker Connector (SPK-57645US)
- BLANCO Blanco Decorative Metal Disposal Flange - Anthracite (240333)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- BONOMI 1-1/2" NPT Brass Spring Check Valve (100012LF-1-1/2)
- Viega Valves