Shop All Check Valves
Viega
Check Valve, 7.18 in Overall L
Mfr # 29070
Zoro # G810041900
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Cracking Pressure 0.5 psi
- Pipe or Tube Size 1 1/2 in
- Mechanism and Body Design Inline
- Body Material - Valves 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 29070
- Zoro # G810041900
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe or Tube Size | 1 1/2 in |
Length | 7 3/16 in |
Details
Connection Type | Press x Press |
Cracking Pressure | 0.5 psi |
Mechanism and Body Design | Inline |
Body Material - Valves | 316 Stainless Steel |
Seal Material | EPDM |
Flow Design | Single |
Spring Material | Stainless Steel |
Item - Check Valves | Check Valve |
Application - Valves | Chilled Water, Hot and Cold Water, Hydronic Heating Water |
Item | Check Valve |
Max. Temp. - Valves | 250 Degrees F |
Standards | MSS SP-80, NSF 61-372, C.HOT |
Min. Temp. - Valves | 0 Degrees F |
Description
Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIFAB CONTINUOUS FLOW TRAP SEAL PRIMER WITH 1/2 IN. CONNECTIONS Chrome Plated (MI-TSP-1)
- SLOAN Royal Flange Kit, 1 1/2 In (A1010A)
- GROHE Essence Right-Hand Trip Lever, Gold (49143GN0)
- GUARDIAN EQUIPMENT Female Inlet Adapter for Faucet Mounted (AP400-012)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- SSI 4" Wafer Flange Stainless Steel Double Disc Check Valve (0400-300WTTTM-T)
- Viega Check Valves