Shop All Check Valves
Viega
Check Valve, 6.72 in Overall L
Mfr # 29065
Zoro # G910041879
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Max. Temp. - Valves 250 Degrees F
- Pipe or Tube Size 1 1/4 in
- Seal Material EPDM
- Mechanism and Body Design Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 29065
- Zoro # G910041879
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe or Tube Size | 1 1/4 in |
Length | 6 23/32 in |
Details
Connection Type | Press x Press |
Max. Temp. - Valves | 250 Degrees F |
Seal Material | EPDM |
Item | Check Valve |
Mechanism and Body Design | Inline |
Item - Check Valves | Check Valve |
Flow Design | Single |
Application - Valves | Chilled Water, Hot and Cold Water, Hydronic Heating Water |
Cracking Pressure | 0.5 psi |
Body Material - Valves | 316 Stainless Steel |
Spring Material | Stainless Steel |
Min. Temp. - Valves | 0 Degrees F |
Standards | MSS SP-80, NSF 61-372, C.HOT |
Description
Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (GKB608PX)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Polished Brass (GKB952)
- MOEN Banbury 3 Pc Kit (24"Tb/Tr/Pph) Bn (Y2633BN)
- PARKER Tubing, Black, Overall 1000 ft L (PEFR-4-1000)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- SMITH-COOPER 1-1/4" Swing Check Valve (4347002840)
- Viega Check Valves