Shop All Check Valves
Viega
Check Valve, 5.48 in Overall L
Mfr # 29060
Zoro # G510041781
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Cracking Pressure 0.5 psi
- Body Material - Valves 316 Stainless Steel
- Application - Valves Chilled Water, Hot and Cold Water, Hydronic Heating Water
- Flow Design Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 29060
- Zoro # G510041781
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe or Tube Size | 1 in |
Length | 5 31/64 in |
Details
Connection Type | Press x Press |
Cracking Pressure | 0.5 psi |
Body Material - Valves | 316 Stainless Steel |
Application - Valves | Chilled Water, Hot and Cold Water, Hydronic Heating Water |
Flow Design | Single |
Standards | MSS SP-80, NSF 61-372, C.HOT |
Item | Check Valve |
Spring Material | Stainless Steel |
Mechanism and Body Design | Inline |
Max. Temp. - Valves | 250 Degrees F |
Item - Check Valves | Check Valve |
Seal Material | EPDM |
Min. Temp. - Valves | 0 Degrees F |
Description
Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Swing Joint, 1 in, Schedule 40, White (G132212)
- ZORO SELECT Galv.Nipple, Seamless, 1 x 4 (793LX0)
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- KOHLER Alteo Shower Trim With Push-Button Di (T45108-4-CP)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- APOLLO VALVES 3/8" FNPT Bronze Ball Cone Spring Check Valve (6110201)
- Viega Valves