Shop All Check Valves
Viega
Check Valve, 4.48 in Overall L
Mfr # 29050
Zoro # G510041729
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Min. Temp. - Valves 0 Degrees F
- Max. Temp. - Valves 250 Degrees F
- Flow Design Single
- Pipe or Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 29050
- Zoro # G510041729
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe or Tube Size | 1/2 in |
Length | 4 31/64 in |
Details
Connection Type | Press x Press |
Min. Temp. - Valves | 0 Degrees F |
Max. Temp. - Valves | 250 Degrees F |
Flow Design | Single |
Item - Check Valves | Check Valve |
Mechanism and Body Design | Inline |
Seal Material | EPDM |
Cracking Pressure | 0.5 psi |
Spring Material | Stainless Steel |
Standards | MSS SP-80, NSF 61-372, C.HOT |
Item | Check Valve |
Application - Valves | Chilled Water, Hot and Cold Water, Hydronic Heating Water |
Body Material - Valves | 316 Stainless Steel |
Description
Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Housing Wrench (144368-75)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 14" Rough-In, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FC.104.222)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- MILWAUKEE VALVE Globe Valve, Class 200, 1-1/4 In. (570 1-1/4)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- SWAGELOK POPPET TUBE STAINLESS 1IN CHECK VALVE (SS-16C-1-10867)
- Viega Check Valves