Shop All Carbon Steel Pipe Fittings
Viega
Cap
Mfr # 91825
Zoro # G608127540
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Compatible Pipe Material Stainless Steel
- Application Compressed Air, Hydronics, Industrial Gases, Marine
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 91825
- Zoro # G608127540
- UPC # 691514918259
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 2 7/16 in |
Compatible Pipe Size | 1 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Compatible Pipe Material | Stainless Steel |
Application | Compressed Air, Hydronics, Industrial Gases, Marine |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | FKM |
Finish/Coating | 318 stainless steel |
Maximum Operating Pressure | 200 psig |
Description
Cap, Application Compressed Air, Hydronics, Industrial Gases, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 7/16 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards ANSI, ASTM: NSF, DNV-GL Approved, ICC Compliant, LR-Type Listed, UL Listed, UMC Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Flush Valve Actuator Assembly, Fits American Standard Brand, Plastic/Rubber (068470-0070A)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 3/4 in Pipe Size (1436102)
- KOHLER Hardware Kit (1442026)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-020-000)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FSW, 2in. (4001300171)
- ZORO SELECT Carbon Steel 150 Slip-On Pipe Flange, 4" Pipe Size (BULK-PF-166)
- ANCHOR FLUID POWER 2" CODE 61 FLAT FACE FLANGE X 2" SOCKET WELD PIPE CARBON STEEL (W61-32-32)
- Viega Fittings