Shop All Carbon Steel Pipe Fittings
Viega
Cap
Mfr # 84125
Zoro # G208127537
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Standards AHJ Approved, ASTM, FM Approved, UL Listed
- Resistance Properties Corrosion Resistant
- Compatible Pipe Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 84125
- Zoro # G208127537
- UPC # 691514841250
- Country of Origin Germany
- Category Carbon Steel Pipe Fittings
Dimensions
Overall Length | 3 1/8 in |
Compatible Pipe Size | 2 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Standards | AHJ Approved, ASTM, FM Approved, UL Listed |
Resistance Properties | Corrosion Resistant |
Compatible Pipe Material | Carbon Steel |
Application | Compressed Air, Cooling Water, Fire Protection, Hydronics, Marine |
Fitting Material | Carbon Steel |
Finish/Coating | Zinc Nickel |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | FKM |
Maximum Operating Pressure | 200 psig |
Description
Cap, Application Compressed Air, Cooling Water, Fire Protection, Hydronics, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 2 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 3 1/8 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards AHJ Approved, ASTM, FM Approved, UL Listed, Finish/Coating Zinc Nickel, Compatible Pipe Material Carbon Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Gem-2 186-1 Xl Sfsm Hw (3072632)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (06Q221N06034)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- ZURN Coupling, Plastic, 3" x 6" Size (P1201-TC-6-CPLG)
- VIEGA Strt Elbow 45, Crbn Stl, P:1-1/4, Ftg:1-1/4 (26116)
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- VIEGA Reducer, Carbon Steel, P1:1, P2:3/4, PK5, Basic Pipe Fitting Material: Metal (25941)
- ZORO SELECT Pipe Elbow 45 Deg, Carbon Steel, JIC, PK2 (5RLL8)
- PARKER Tee, Steel, 1/4 in Pipe Size, 5000 PSI (1/4 MRO-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Hollow Hex Plug, Steel, 14 mm x 1 1/2 in (VSTI14X1.5ORCF)
- Viega Carbon Steel Pipe Fittings