Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 80370
Zoro # G203964076
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Stop and Shape Cap
- O-Ring Material EPDM
- Compatible Tube Material Stainless Steel
- Fitting Copper Tube Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80370
- Zoro # G203964076
- UPC # 691514803708
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Copper Tube Size | 1 1/4 in |
Overall Length | 1 3/16 in |
Copper Tube Size | 1 1/4 in |
Compatible Copper Tube Size | 1 1/4 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Stop and Shape | Cap |
O-Ring Material | EPDM |
Compatible Tube Material | Stainless Steel |
Fitting Shape | Cap |
Connection Type | Press Fit |
Fitting Material | Stainless Steel |
Material Grade | 316 |
End Connection Type | Press |
Fitting Body Material | 316 Stainless Steel |
Application | Caustic Chemicals, Industrial Gases |
Includes Pre-Applied Thread Sealant | Yes |
Includes Center Stop | No Center Stop |
Description
Cap, Application Caustic Chemicals, Industrial Gases, Compatible Copper Tube Size 1 1/4 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 3/16 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLW)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- ATP PTFE Tubing, 4 mm Inside Dia. (PTFE06MCNA-50)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79145)
- VIEGA Viega ProPress 90 street elbow, 1/2" x 1/2" (77347)
- VIEGA Cap (80365)
- VIEGA Viega ProPress reducer, 1" x 3/4" (78087)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (14543)
- VIEGA Elbow 90 deg. (95785)
- VIEGA Elbow 90 deg. (95505)
- Viega Press-Fit Tube Fittings