Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 80365
Zoro # G803964056
product price: $59.29
/ea
Sold in multiples of 5 for $296.45
$296.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Compatible Copper Tube Size 1 in
- Material Grade 316
- Connection Type Press Fit
- Fitting Body Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80365
- Zoro # G803964056
- UPC # 691514803654
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Compatible Copper Tube Size | 1 in |
Fitting Copper Tube Size | 1 in |
Overall Length | 1 1/32 in |
Copper Tube Size | 1 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Material Grade | 316 |
Connection Type | Press Fit |
Fitting Body Material | 316 Stainless Steel |
End Connection Type | Press |
Application | Caustic Chemicals, Industrial Gases |
O-Ring Material | EPDM |
Fitting Shape | Cap |
Includes Pre-Applied Thread Sealant | Yes |
Compatible Tube Material | Stainless Steel |
Stop and Shape | Cap |
Fitting Material | Stainless Steel |
Includes Center Stop | No Center Stop |
Description
Cap, Application Caustic Chemicals, Industrial Gases, Compatible Copper Tube Size 1 in, Fitting Connection Type Press Fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Cap, Overall Length 1 1/32 in, Includes Center Stop No Center Stop, Compatible Tube Material Stainless Steel, Includes Pre-Applied Thread Sealant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/8" Barbed Inline Insert (NS6D22006)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K7160-24X10)
- K-FLEX USA 1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall (801-T-068118)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 12mm x 1/2" Male BSPT (R) (PC12-04)
- VIEGA Viega ProPress reducer, 1-1/2" x 1-1/4" (78162)
- VIEGA Viega ProPress 45 elbow, 1/2" x 1/2" (77607)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1-1/2" (25321)
- VIEGA Viega ProPress XL 45 elbow, 2-1/2" x 2-1/2" (20653)
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- VIEGA Viega MegaPress adapter, 1-1/2" x 1-1/2" (90250)
- VIEGA Viega ProPress 90 elbow, 3/4" x 3/4" (79540)
- Viega Tube Fittings