Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 25751
Zoro # G203964366
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Includes Pre-Applied Thread Sealant Yes
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
- Finish/Coating Zinc Nickel-Plated
- Compatible Pipe Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25751
- Zoro # G203964366
- UPC # 691514257518
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Pipe Size | 1 1/2 in |
Compatible Pipe Size | 1 1/2 in |
Overall Length | 3 1/16 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
Compatible Pipe Material | Carbon Steel |
End Connection Type | Press |
O-Ring Material | HNBR |
Stop and Shape | Cap |
Fitting Material | Carbon Steel |
Application | Fuel Oil, Gases |
Fitting Shape | Cap |
Resistance Properties | Corrosion-Resistant |
Connection Type | Press Fit |
Includes Center Stop | No Center Stop |
Description
Cap, Application Fuel Oil, Gases, Compatible Pipe Size 1 1/2 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 3 1/16 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Includes Pre-Applied Thread Sealant Yes, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in L (08PL-CA11-0240-11D-38D)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 304 SS Hex Bushing (400B113N034018)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND3)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25436)
- VIEGA Viega ProPress union, 1/2" x 1/2" (79125)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 1/2" (25330)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- Viega Tube Fittings