Shop All Press-Fit Tube Fittings
Viega
Cap
Mfr # 25746
Zoro # G203964373
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Fitting Connection Type Press Fit
- Pipe Size 1 1/4 in
- Stop and Shape Cap
- Connection Type Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 25746
- Zoro # G203964373
- UPC # 691514257464
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/4 in |
Compatible Pipe Size | 1 1/4 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 1 1/4 in |
Details
Item | Cap |
Specific Fitting Shape | Cap |
Fitting Connection Type | Press Fit |
Stop and Shape | Cap |
Connection Type | Press Fit |
Application | Fuel Oil, Gases |
Fitting Material | Carbon Steel |
Resistance Properties | Corrosion-Resistant |
Finish/Coating | Zinc Nickel-Plated |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
O-Ring Material | HNBR |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Shape | Cap |
End Connection Type | Press |
Compatible Pipe Material | Carbon Steel |
Includes Center Stop | No Center Stop |
Description
Cap, Application Fuel Oil, Gases, Compatible Pipe Size 1 1/4 in, Fitting Connection Type Press Fit, Fitting Material Carbon Steel, O-Ring Material HNBR, Specific Fitting Shape Cap, Overall Length 2 15/16 in, Includes Center Stop No Center Stop, Finish/Coating Zinc Nickel-Plated, Compatible Copper Tube Type Not Applicable, Compatible Pipe Material Carbon Steel, Includes Pre-Applied Thread Sealant Yes, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" x 3/8" x 0.17" Barb Brass Union Tee (224-8-8-4)
- PARKER Nut, Zinc Pltd Steel, Comp, 5/8In (10 BU-S)
- BEMIS Toilet Seat, With Cover, Plastic, Round, White (730SL 000)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- VIEGA Viega MegaPress cap, 1" (95400)
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1-1/2" (20803)
- VIEGA MegaPressG 45-Degree Elbow 1 in. x 1 in. Carbon Steel (25241)
- VIEGA Transition coupling (90485)
- VIEGA Viega ProPress tailpiece, 3/4" x 1" (79805)
- VIEGA Viega MegaPressG coupling No stop, 1/2" x 1/2" (25031)
- Viega Tube Fittings