Shop All Press-Fit Tube Fittings
Viega
Branch Connector
Mfr # 26865
Zoro # G703964231
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Connector for Schedule 10 Pipe
- Pipe Size 2 in x 3/4 in
- Fitting Side B Pipe Size 3/4 in
- Connection Type FNPT
- Fitting Body Material Zinc Nickel-Plated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26865
- Zoro # G703964231
- UPC # 691514268651
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in x 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 2 in |
Overall Length | 1 21/32 in |
Fitting Pipe Size | 2 in, 3/4 in |
Details
Item | Branch Connector |
Specific Fitting Shape | Branch Connector for Schedule 10 Pipe |
Connection Type | FNPT |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
O-Ring Material | EPDM |
Fitting Side B Connection Type | FNPT |
Finish/Coating | Zinc Nickel-Plated |
Application | Non-Potable Water |
Stop and Shape | Branch Connector for Schedule 10 Pipe |
End Connection Type | Threaded |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Material | Carbon Steel |
Fitting Shape | Connector |
Description
Branch Connector, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Branch Connector for Schedule 10 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, Replacement (GP1016515)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/8" Pipe Size (706216-02)
- ZORO SELECT PEX Tubing, Blue, 1 in, 100 ft, 100 psi (Q5PC100XBLUE)
- T&S BRASS Spray Valve Handle (001120-45)
- VIEGA Elbow (80410)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1" (22268)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78097)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- VIEGA Adapter (84260)
- VIEGA Elbow 45 Degrees (90840)
- Viega Tube Fittings