Shop All Press-Fit Tube Fittings
Viega
Branch Connector
Mfr # 26815
Zoro # G503964301
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Connector for Schedule 10 Pipe
- Pipe Size 3 in x 3/4 in
- Fitting Side B Pipe Size 3/4 in
- Connection Type FNPT
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26815
- Zoro # G503964301
- UPC # 691514268156
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in x 3/4 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Pipe Size | 3 in |
Overall Length | 1 21/32 in |
Fitting Pipe Size | 3/4 in, 3 in |
Details
Item | Branch Connector |
Specific Fitting Shape | Branch Connector for Schedule 10 Pipe |
Connection Type | FNPT |
Fitting Material | Carbon Steel |
Includes Pre-Applied Thread Sealant | Yes |
End Connection Type | Threaded |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Finish/Coating | Zinc Nickel-Plated |
O-Ring Material | FKM |
Fitting Side B Connection Type | FNPT |
Fitting Shape | Connector |
Application | Non-Potable Water |
Stop and Shape | Branch Connector for Schedule 10 Pipe |
Description
Branch Connector, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material FKM, Specific Fitting Shape Branch Connector for Schedule 10 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Ball Valve with Drain and Mounting Pad (APXV12WD)
- KOHLER Kohler 2"X6" In-Wall Tank And Carrier (6284-NA)
- ANVIL 2" x 1-1/4" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 300 (0310544804)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P512)
- VIEGA Viega ProPress tee, 1-1/4" x 3/4" x 1-1/4" (22248)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- VIEGA Viega ProPress XL tee, 2-1/2" x 2-1/2" x 1" (22293)
- VIEGA Viega MegaPress adapter, 2" x 3/4" (25630)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- VIEGA Viega MegaPressG tee, 1" x 1" x 3/4" (25416)
- VIEGA Viega MegaPressG adapter, 1-1/4" x 1-1/4" (25116)
- Viega Tube Fittings