Shop All Balancing Valves
Viega
Automatic Recircluation Balancing Valve
Mfr # 695401
Zoro # G505311387
product price: $218.99
/ea
Free Shipping & Returns
$218.99
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
- Brand Viega
- MFR # 695401
- Zoro # G505311387
- UPC # 691514799018
- Country of Origin Switzerland
- Category Balancing Valves
Details
Item | Automatic Recircluation Balancing Valve |
Description
Automatic Recircluation Balancing Valve, Pipe Size 1 in, Connection Male BSP, Flow Range 0.049 to 1.762 gpm, Max. Pressure 150 psi, Max. Fluid Temp. 180 Degrees F, Body Material Bronze, Ball Material Stainless Steel, Seat Material EPDM, Handle Material POM plastic, Standards NSF 61-G; NSF/ANSI 372, Includes Isolation Valve; Temperature Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
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
- TOTO AP ELONGATED WALL HUNG BOWL COTTON (CT426CFG#01)
- ZORO SELECT 1/8" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LLU4)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- B & K Pipe Repair Clamp Ss 3/4X6 (160-704)
- VIEGA Balancing Valve (82120)
- SPEAKMAN Sentinel Mark II CPV-PB-PXE Pressure Balanced Shower Valve (CPV-PB-PXE)
- NUTECH Manual Balancing Valve, 2 In, FNPT (MB4-4A-200F-200F)
- SPEAKMAN Sentinel Mark II CPV-PB-DV Pressure Balanced Diverter Shower Valve (CPV-PB-DV)
- NUTECH Manual Balancing Valve, 1/2 In, Sweat (MB1E-1B-050S-050S)
- NUTECH Automatic Balancing Valve, 3/64"Pipe Size (AL2-050F-050F)
- CALEFFI 132552A Manual Balancing Valve (132552A)
- Viega Balancing Valves