Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 90880
Zoro # G506427803
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- Fitting Side B Connection Type MPT
- Application Chilled Water, Compressed Air, Marine, Potable Water
- Fitting Side A Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 90880
- Zoro # G506427803
- UPC # 691514908809
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/4 in |
Fitting Side B Pipe Size | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 1 1/4 in |
Overall Length | 3 11/16 in |
Details
Item | Adapter |
Specific Fitting Shape | Adapter |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
Fitting Side B Connection Type | MPT |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
O-Ring Material | EPDM |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Fitting Side A Connection Type | Press-Fit |
Compatible Tool Brand | Milwaukee, Ridgid |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Temperature | 250 Degrees F |
Color | Silver |
Maximum Operating Pressure | 200 psi |
Compatible Tube Material | Stainless Steel |
Minimum Operating Temperature | 0 Degrees F |
Description
Adapter, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter, Fitting Side A Tube Outer Diameter 1 1/4 in, Overall Length 3 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" x 6" Black Pipe Nipple Sch 80 (0332611409)
- JONES STEPHENS Cleanout Plug, CSK, 2"Plastic, White (P49002)
- GC VALVES 2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Orifice Dia.: 1-1/4" (S211GF02N5JJ2)
- KEENEY MFG Premium Style Soap and Lotion Dispenser, Polished Chrome (K612PC)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- VIEGA Transition coupling (90475)
- VIEGA Street Elbow (26111)
- VIEGA Tee (95860)
- VIEGA Tee (90845)
- VIEGA Viega MegaPress XL coupling With stop, 3" x 3" (26675)
- VIEGA Viega ProPress 45 street elbow, 2" x 2" (77073)
- Viega Press-Fit Tube Fittings