Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 90640
Zoro # G406427668
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF
- O-Ring Material EPDM
- Fitting Side B Pipe Size 3 in
- Fitting Side B Connection Type MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 90640
- Zoro # G406427668
- UPC # 691514906409
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side B Pipe Size | 3 in |
Overall Length | 5 5/32 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side A Pipe Size | 3 in |
Details
Item | Adapter |
Specific Fitting Shape | Adapter |
Standards | ABS Type approval AME B31.1, B31.3, B31.9BV, ANSI 372FM Class 1920, ANSI 61NSF, ANSI/CAN/UL 213, ASME B301, ASTM A312, ASTM A554, CRN 23076.5 A/B/CDNV-GLIAPMO PS117ICC-ES LC1002, NFPA 13, 13D, 13RNSF |
O-Ring Material | EPDM |
Fitting Side B Connection Type | MPT |
Fitting Material | Stainless Steel |
Material Grade | 316 |
Application | Chilled Water, Compressed Air, Marine, Potable Water |
Fitting Side A Connection Type | Press-Fit |
Minimum Operating Temperature | 0 Degrees F |
Color | Silver |
Includes Pre-Applied Thread Sealant | No |
Compatible Tube Material | Stainless Steel |
Compatible Tool Brand | Milwaukee, Ridgid |
Maximum Operating Pressure | 200 psi |
Maximum Operating Temperature | 250 Degrees F |
Description
Adapter, Application Chilled Water, Compressed Air, Marine, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size Not Applicable, Fitting Side B Copper Tube Size Not Applicable, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Adapter, Fitting Side A Tube Outer Diameter 3 in, Overall Length 5 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Plug, Aluminum, 1/4 ", MNPT (ZUSA-PF-9578)
- ZORO SELECT PVC Flange, FNPT, 3/4 in Pipe Size (852-007)
- DIXON Cam and Groove Coupler x MNPT, 2", SS (200-B-SS)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 20 ft Length, Type L (LSC2020P)
- VIEGA Tee (90845)
- VIEGA Viega ProPress adapter, 1" x 3/4" (79325)
- VIEGA Tee (28695)
- VIEGA Viega ProPress coupling With stop, 2" x 2" (78072)
- VIEGA Tee (80740)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1-1/4" (25396)
- VIEGA Viega ProPress 90 street elbow, 3/4" x 3/4" (77052)
- Viega Press-Fit Tube Fittings