Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80125
Zoro # G003964115
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 2 in
- Fitting Side B Pipe Size 2 in
- Fitting Side A Connection Type Press-Fit
- End Connection Type Press, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80125
- Zoro # G003964115
- UPC # 691514801254
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Copper Tube Size | 2 in |
Fitting Pipe Size | 2 in |
Fitting Side A Copper Tube Size | 2 in |
Copper Tube Size | 2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Fitting Side A Connection Type | Press-Fit |
End Connection Type | Press, Threaded |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Side B Connection Type | FNPT |
Material Grade | 316 |
Stop and Shape | Straight Adapter |
Connection Type | Press-Fit x FNPT |
Fitting Body Material | 316 Stainless Steel |
Application | Potable Water |
Fitting Shape | Adapter |
Fitting Material | Stainless Steel |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Pr Pfist - Cold Ll (9D0015290E)
- ACORN CONTROLS Faucet O-Ring, Black, Medium Hard, PK10 (0410-017-001)
- DELTA Universal Showering Components 4-Setting In2ition Chrome (75486C)
- ANVIL 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901527)
- VIEGA Viega MegaPress coupling With stop, 1-1/2" x 1-1/2" (25020)
- VIEGA Viega MegaPress XL coupling No stop, 4" x 4" (26695)
- VIEGA Viega ProPress reducer, 1" x 1/2" (85167)
- VIEGA Viega MegaPress tee, 3/4" x 3/4" x 3/4" (25305)
- VIEGA Viega ProPress union, 1-1/2" x 1-1/2" (79750)
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- VIEGA Viega MegaPress adapter, 2" x 2" (90280)
- Viega Tube Fittings