Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80115
Zoro # G703964170
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1 1/2 in
- Fitting Side B Connection Type FNPT
- Fitting Side A Copper Tube Size 1 1/2 in
- End Connection Type Press, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80115
- Zoro # G703964170
- UPC # 691514801155
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | FNPT |
End Connection Type | Press, Threaded |
Stop and Shape | Straight Adapter |
Application | Potable Water |
O-Ring Material | EPDM |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Press-Fit |
Connection Type | Press-Fit x FNPT |
Fitting Body Material | 316 Stainless Steel |
Fitting Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Material Grade | 316 |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- FLOODMASTER Detection/Alarm Shutoff System, 120VAC (RS-092-1/2-MK1)
- CHARLOTTE PIPE AND FOUNDRY BUSHING REDUCE SCH30 3X2 (PVC011120800)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- VIEGA Viega MegaPress union, 3/4" x 3/4" (95420)
- VIEGA Viega ProPress cap, 2" (86382)
- VIEGA Viega MegaPress 45 elbow, 2" x 2" (95075)
- VIEGA Tee (79790)
- VIEGA Viega ProPress extended coupling No stop, 1-1/2" x 1-1/2" (79025)
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 1/2" (77392)
- NIBCO Press Caps, 3/4 (9172700HPC)
- Viega Press-Fit Tube Fittings