Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80085
Zoro # G303964037
Sold in multiples of 10 for $621.90
$621.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1/2 in
- O-Ring Material EPDM
- Includes Pre-Applied Thread Sealant Yes
- Fitting Copper Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 80085
- Zoro # G303964037
- UPC # 691514800851
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1/2 in |
Fitting Copper Tube Size | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 3/4 in |
Copper Tube Size | 3/4 in |
Fitting Pipe Size | 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Stop and Shape | Straight Adapter |
Fitting Side B Connection Type | FNPT |
Fitting Side A Connection Type | Press-Fit |
Application | Potable Water |
Fitting Body Material | 316 Stainless Steel |
Connection Type | Press-Fit x FNPT |
Fitting Material | Stainless Steel |
Fitting Shape | Adapter |
Material Grade | 316 |
End Connection Type | Press, Threaded |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 3/4 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, NPT, 1" latch lock (JF-100T-LH)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- CUSH-A-NATOR Cushioned Clamp, HT, 1-1/2 in. Tube, Steel (HT24)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- VIEGA Viega MegaPress reducer, 2" x 1-1/2" (95350)
- VIEGA Viega ProPress adapter, 2" x 2" (79290)
- VIEGA Viega ProPress XL coupling No stop, 4" x 4" (20753)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- VIEGA Slip coupling No stop (91315)
- VIEGA Coupling (80270)
- VIEGA Viega MegaPress coupling No stop, 1" x 1" (95320)
- Viega Press-Fit Tube Fittings