Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80061
Zoro # G303964297
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 3 in
- Fitting Side B Connection Type Press-Fit
- Fitting Pipe Size 3 in
- Fitting Copper Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80061
- Zoro # G303964297
- UPC # 691514800615
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 3 in |
Fitting Pipe Size | 3 in |
Fitting Copper Tube Size | 3 in |
Copper Tube Size | 3 in |
Fitting Side A Pipe Size | 3 in |
Fitting Side B Copper Tube Size | 3 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Fitting Side B Connection Type | Press-Fit |
O-Ring Material | EPDM |
End Connection Type | Press, Threaded |
Material Grade | 316 |
Connection Type | IPS x Press-Fit |
Stop and Shape | Straight Adapter |
Application | Potable Water |
Fitting Material | Stainless Steel |
Includes Pre-Applied Thread Sealant | Yes |
Fitting Shape | Adapter |
Fitting Side A Connection Type | IPS |
Fitting Body Material | 316 Stainless Steel |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type IPS, Fitting Side B Connection Type Press-Fit, Fitting Side B Copper Tube Size 3 in, Fitting Material Stainless Steel, Fitting Side A Pipe Size 3 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-11-7/8 in. Rod (RK-PRV-10)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- 3M Solid Filter Cartridge, 20 gpm, 50 Micron, 2.6" O.D., 20 in H (RT20L16G20NN)
- ZORO SELECT 2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI2)
- VIEGA Transition coupling (90475)
- VIEGA Viega ProPress union, 2" x 2" (79150)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (90415)
- VIEGA Viega MegaPress XL tee, 4" x 4" x 2-1/2" (26615)
- VIEGA Viega ProPress reducer, 3/4" x 1/2" (78077)
- VIEGA Coupling (28775)
- VIEGA Viega ProPress adapter, 1-1/4" x 1-1/4" (79465)
- Viega Tube Fittings