Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 80050
Zoro # G803964278
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 1 1/2 in
- Includes Pre-Applied Thread Sealant Yes
- Fitting Copper Tube Size 1 1/2 in
- Connection Type Press-Fit x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 80050
- Zoro # G803964278
- UPC # 691514800509
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 1 1/2 in |
Fitting Copper Tube Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in |
Copper Tube Size | 1 1/2 in |
Fitting Side B Pipe Size | 1 1/2 in |
Fitting Side A Copper Tube Size | 1 1/2 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Includes Pre-Applied Thread Sealant | Yes |
Connection Type | Press-Fit x MNPT |
Fitting Material | Stainless Steel |
Fitting Shape | Adapter |
End Connection Type | Press, Threaded |
Material Grade | 316 |
Fitting Side A Connection Type | Press-Fit |
Application | Potable Water |
Stop and Shape | Straight Adapter |
Fitting Body Material | 316 Stainless Steel |
O-Ring Material | EPDM |
Fitting Side B Connection Type | MNPT |
Description
Adapter, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Material Stainless Steel, Fitting Side B Pipe Size 1 1/2 in, Material Grade 316, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", CPVC/EPDM, FPT x FPT (BFA2020TES)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ050SHXJ180)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412T)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- VIEGA Viega MegaPress adapter, 1" x 1" (90270)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1-1/4" (25316)
- VIEGA Viega MegaPress coupling With stop, 1-1/4" x 1-1/4" (25015)
- VIEGA Adapter (80115)
- VIEGA Viega ProPress tee, 2" x 2" x 2" (77477)
- LEGEND VALVE 1-1/2 x 1 x 3/4 PRESS RED TEE (450-253P)
- Viega Tube Fittings