Shop All Press-Fit Tube Fittings
Viega
Adapter
Mfr # 28740
Zoro # G303964136
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R
- Pipe Size 2 1/2 in x 2 1/2 in
- Resistance Properties Corrosion-Resistant
- End Connection Type Press, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 28740
- Zoro # G303964136
- UPC # 691514287409
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Fitting Side B Pipe Size | 2 1/2 in |
Overall Length | 4 9/16 in |
Details
Item | Adapter |
Specific Fitting Shape | Straight Adapter |
Standards | ANSI/CAN/UL 213, ASME B31.1, B31.3, B31.9, ASTM F3226, CRN 23019.5 A/B/C, FM Class 1920, IAPMO PS-117, ICC-ES LC1002, NFPA 13, 13D, 13R |
Resistance Properties | Corrosion-Resistant |
End Connection Type | Press, Threaded |
Maximum Operating Temperature | 250 Degrees F |
O-Ring Material | HNBR |
Fitting Shape | Adapter |
Minimum Operating Temperature | 0 Degrees F |
Fitting Body Material | Zinc Nickel-Plated Carbon Steel |
Fitting Side B Connection Type | MNPT |
Maximum Operating Pressure | 200 psi |
Connection Type | Press-Fit x MNPT |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Carbon Steel |
Stop and Shape | Straight Adapter |
Finish/Coating | Zinc Nickel-Plated |
Application | Gas and Fuel Oil |
Includes Pre-Applied Thread Sealant | Yes |
Description
Adapter, Application Gas and Fuel Oil, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Finish/Coating Zinc Nickel-Plated, Overall Length 4 9/16 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D.x12'' Len 1/2" FIPx3/8" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC38-12F)
- SPRINGER PARTS U7000 SSV Single Seat Valve Lip Seal, HNBR 10/PK; Replaces Alfa Laval Part# 9614059420, 10PK (9614059420SP)
- BANJO 3/4" FNPT Polypropylene Ball Valve Single Union (SUV075FP)
- CHICAGO FAUCET Male Thread Shank (957-003JKABRBF)
- VIEGA Viega MegaPress coupling With stop, 3/4" x 3/4" (95290)
- VIEGA Viega MegaPressG tee, 1-1/2" x 1-1/2" x 1/2" (25361)
- VIEGA Viega ProPress union, 1/2" x 1/2" (86007)
- VIEGA Tee (90560)
- VIEGA Reducer (25946)
- VIEGA Viega MegaPress XL coupling With stop, 2-1/2" x 2-1/2" (26670)
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 2 in x 2 in Tube Size, 1 Pack (77042)
- Viega Tube Fittings