Shop All Copper Fittings
Viega
3 X2 1/2 Inch Reducer 20715 Propress
Mfr # 20715
Zoro # G0574799
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Pipe Fitting Material Copper
- Specific Fitting Shape XL Reducer
- Fitting Connection Type Press x Press
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 20715
- Zoro # G0574799
- UPC # 691514207155
- Country of Origin Germany
- Category Copper Fittings
Dimensions
Tube Size | 3" x 2-1/2" |
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Fitting Side A Copper Tube Size | 3 in |
Fitting Side B Copper Tube Size | 2 1/2 in |
Fitting Copper Tube Size | 2 1/2 in, 3 in |
Copper Tube Size | 3 in x 2 1/2 in |
Description
XL Reducer, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material FKM, Specific Fitting Shape Straight Reducing Connector, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Constant Torque Worm Gear Clamp, 8-1/4 to 9-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT900L)
- ZORO SELECT Low Lead Brass Coupling, Compression, 3/4" Pipe Size (160-304NL)
- BEMIS Round Closed Frnt Toilet Seat, Cntry Gray, With Cover, Plastic, Round (200SLOWT 032)
- JONES STEPHENS Brushed Nickel Compression Straight Stop 5/8" Comp. x 3/8" Comp. (S4312BN)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 4 (20730)
- VIEGA ProPress XL-C Xl-C Reducer P X P, 3 X 2 (20710)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x MPT Male Adapter (XPRMA1)
- NIBCO Coupling with Stop, Wrot Copper, 3/4", CxC (600RS 3/4)
- NIBCO 1/8" NOM C Copper Cap (617 1/8)
- NIBCO 1 in. Copper Pressure Cup x FIP Adapter Fitting (I6031)
- NIBCO 603-2-1-2 12 in. Wrot Fitting x FIP Adapter (603-2-1/2)
- Viega Copper Fittings