Shop All Check Valves
Viega
1" X 1" Press Low Lead Bronze Spring Check Valve
Mfr # 79045
Zoro # G2567677
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Press x Press
- Connection P x P
- Body Material Bronze
- Full Flow - Valves No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viega
- MFR # 79045
- Zoro # G2567677
- UPC # 691514790459
- Country of Origin Germany
- Category Check Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Pipe or Tube Size - Check Valves | 1" |
Length | 1" |
Pipe or Tube Size | 1 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type Press x Press, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 200 Degrees F, Min. Temp. - Valves 0 Degrees F, Max. Water Pressure - Valves 200 psi @ 200 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Full Flow - Valves No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 150 psi at 70F, 50 ft. (K7300-32X50)
- AQUATROL Safety Relief Valve, 1 x 1-1/4,150 psi (740EF1M1K1-150)
- PARKER Tubing, Natural, Overall 50 ft L (NN12X1-050)
- ACE TRADING - NIPPLE STZ Industries 3/4 in. MIP each X 3/4 in. D MIP Black Steel Close Nipple (300UP34XCL)
- VIEGA 1-1/4" X 1-1/4" Press Low Lead Bronze Spring Check Valve (79050)
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- VIEGA 1-1/2" X 1-1/2" Press Low Lead Bronze Spring Check Valve (79055)
- VIEGA 1/2" X 1/2" Press Low Lead Bronze Spring Check Valve (79035)
- VIEGA 2" X 2" Press Low Lead Bronze Spring Check Valve (79060)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- CAMOZZI Slide Valve, 3-Way, 2- Position, Shuttle Slide, In-Line Threads, 1/8", NPT (VMS-118-02PT)
- Viega Check Valves