Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 59x45, Blue
Mfr # XWRP3597A
Zoro # G3453497
product price: $5,847.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,847.99
Free 30-Day Returns
Key Features
- Color Blue
- Number of Pistol Drawers 1
- Finish Powder Coated
- Overall Width 45 in
- Overall Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # XWRP3597A
- Zoro # G3453497
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Width | 45 in |
Overall Height | 59 in |
Overall Depth | 27 3/4 in |
Details
Item | Weapon Storage Cabinet |
Color | Blue |
Number of Pistol Drawers | 1 |
Finish | Powder Coated |
Pistol Drawer Storage Capacity | 64 |
Includes | Pistol and Rifle Inserts |
Weapon Models Stored | All Pistols Models and Rifle Model No. M41A, M4, Car15 |
Weapon Drawer Storage Capacity | 36 |
Number of Weapon Drawers | 5 |
Weapon Style | Carbine |
Description
Weapon Storage Cabinet, Weapon Style Carbine, Weapon Models Stored All Pistols Models and Rifle Model No. M41A, M4, Car15, Pistol Drawer Storage Capacity 64, Weapon Drawer Storage Capacity 36, Number of Weapon Drawers 5, Number of Pistol Drawers 1, Overall Height 59 in, Overall Width 45 in, Overall Depth 27 3/4 in, Color Blue, Powder Coated Finish, Includes Pistol and Rifle Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Lifter Rotator And Transport, Strap (DRUM-LRT-EC)
- 80/20 Drop In, Panel Bracket, 10 S (2489)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- ADIROFFICE 72in x 12in x 12in 4-Compartment Steel Tier Key Lock Storage Locker in Green, 4PK (ADI629-204-GRN-4PK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 59.25"x30"x28", Blue, 9Drwr (X6M6830301011IL)
- Vidmar Modular Drawer Cabinets