Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 5 Drawers, 60" W
Mfr # 340DWDRW3571ZN
Zoro # G5897766
product price: $6,323.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,323.99
Free 30-Day Returns
Key Features
- Color Gray
- Includes (2) Locks
- Overall Width 60 in
- Number of Weapon Drawers 5
- Standards AR 190-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # 340DWDRW3571ZN
- Zoro # G5897766
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Details
Item | Weapon Storage Cabinet |
Color | Gray |
Includes | (2) Locks |
Number of Weapon Drawers | 5 |
Standards | AR 190-11 |
Pistol Drawer Storage Capacity | 1 |
Weapon Style | Machine Gun |
Weapon Drawer Storage Capacity | 5 |
Weapon Models Stored | M240 |
Finish | Powder Coated |
Number of Pistol Drawers | 0 |
Description
Weapon Storage Cabinet, Weapon Style Machine Gun, Weapon Models Stored M240, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 5, Number of Weapon Drawers 5, Number of Pistol Drawers 0, Overall Height 59 in, Overall Width 60 in, Overall Depth 27 3/4 in, Color Gray, Powder Coated Finish, Standards AR 190-11, Includes (2) Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Red (QSB106RD)
- HARDWARE RESOURCES Satin Nickel Closed Knock-In Mounting Bracket for 1-5/16" Round Closet Rods (M7345-SN)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- Vidmar Modular Drawer Cabinets