Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 5 Drawers, 59" H
Mfr # 340XWDRW3569ZN
Zoro # G5897809
product price: $5,350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,350.99
Free 30-Day Returns
Key Features
- Color Gray
- Number of Pistol Drawers 0
- Number of Weapon Drawers 5
- Weapon Drawer Storage Capacity 8
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # 340XWDRW3569ZN
- Zoro # G5897809
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Width | 45 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Details
Item | Weapon Storage Cabinet |
Color | Gray |
Number of Pistol Drawers | 0 |
Number of Weapon Drawers | 5 |
Weapon Drawer Storage Capacity | 8 |
Finish | Powder Coated |
Pistol Drawer Storage Capacity | 1 |
Weapon Models Stored | M16, M4 |
Includes | (2) Locks |
Standards | AR 190-11 |
Weapon Style | Rifle |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored M16, M4, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 8, Number of Weapon Drawers 5, Number of Pistol Drawers 0, Overall Height 59 in, Overall Width 45 in, Overall Depth 27 3/4 in, Color Gray, Powder Coated Finish, Standards AR 190-11, Includes (2) Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Universal Living Nub 40 S (40-4377)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- EQUIPTO Storage Cabinet Extra 24"D Half Shelf, PY (16033A-PY)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 12 in H (DC3120-SXL BUY 3S)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LYON Modular Drawer Cabinet, 59-1/4 In. H (DDS6830301015IL)
- Vidmar Modular Drawer Cabinets