Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 5 Drawers, 30" W
Mfr # 340STDRW3567ZN
Zoro # G5897739
product price: $6,020.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,020.99
Free 30-Day Returns
Key Features
- Color Gray
- Weapon Drawer Storage Capacity 64
- Pistol Drawer Storage Capacity 1
- Number of Pistol Drawers 5
- Weapon Style Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # 340STDRW3567ZN
- Zoro # G5897739
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Width | 30 in |
Overall Depth | 27 3/4 in |
Overall Height | 59 in |
Details
Item | Weapon Storage Cabinet |
Color | Gray |
Weapon Drawer Storage Capacity | 64 |
Pistol Drawer Storage Capacity | 1 |
Number of Pistol Drawers | 5 |
Weapon Style | Pistol |
Includes | (2) Locks |
Finish | Powder Coated |
Weapon Models Stored | M9 |
Number of Weapon Drawers | 5 |
Standards | AR 190-11 |
Description
Weapon Storage Cabinet, Weapon Style Pistol, Weapon Models Stored M9, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 64, Number of Weapon Drawers 5, Number of Pistol Drawers 5, Overall Height 59 in, Overall Width 30 in, Overall Depth 27 3/4 in, Color Gray, Powder Coated Finish, Standards AR 190-11, Includes (2) Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- PORTA-FAB 4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 24 ft 4 1/2 in W, 20 ft 4 1/2 in D, Gray (GV2024G)
- 80/20 Tee Joining Plate 8 Hole 25 S (25-4155)
- 80/20 Standard T-Nut 5/16-18, Thread 15S (3203)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SEP3140ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2106A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- LYON ModDrwrCab, 44.25"x30"x28", Blue, 6Drwr (X6M4930301008IL)
- Vidmar Modular Drawer Cabinets