Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 4 Drawers, Gray
Mfr # RP3615A
Zoro # G5897748
product price: $9,673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,673.99
Free 30-Day Returns
Key Features
- Color Gray
- Finish Powder Coated
- Number of Pistol Drawers 0
- Includes (2) Locks
- Overall Height 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3615A
- Zoro # G5897748
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Height | 59 in |
Overall Width | 60 in |
Overall Depth | 27 3/4 in |
Details
Item | Weapon Storage Cabinet |
Color | Gray |
Finish | Powder Coated |
Number of Pistol Drawers | 0 |
Includes | (2) Locks |
Weapon Style | Barrel |
Weapon Drawer Storage Capacity | 2 |
Pistol Drawer Storage Capacity | 8 |
Number of Weapon Drawers | 4 |
Weapon Models Stored | M2 |
Standards | AR 190-11 |
Description
Weapon Storage Cabinet, Weapon Style Barrel, Weapon Models Stored M2, Pistol Drawer Storage Capacity 8, Weapon Drawer Storage Capacity 2, Number of Weapon Drawers 4, Number of Pistol Drawers 0, Overall Height 59 in, Overall Width 60 in, Overall Depth 27 3/4 in, Color Gray, Powder Coated Finish, Standards AR 190-11, Includes (2) Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- WILTON Jaw Inserts, 4 In, PK2 (2904980)
- MOLDED FIBERGLASS Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 17 7/8 in L, 10 5/8 in W, 5 in H (780208)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, 11-5/8 in L, Clear, 10 PK (K-QSB101CL-10)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- GREENE MANUFACTURING Cabinet, Double Door, 48"Wx21"Dx28"H (DT-4821-0000)
- Vidmar Modular Drawer Cabinets