Shop All Modular Drawer Cabinets
Vidmar
Weapon Storage Cabinet, 4 Drawers, 59" H
Mfr # RP3581A
Zoro # G5897781
product price: $4,533.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,533.99
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 59 in
- Weapon Drawer Storage Capacity 9
- Weapon Models Stored M4
- Standards AR 190-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP3581A
- Zoro # G5897781
- Country of Origin United States
- Category Modular Drawer Cabinets
Dimensions
Overall Height | 59 in |
Overall Width | 45 in |
Overall Depth | 27 3/4 in |
Details
Item | Weapon Storage Cabinet |
Color | Gray |
Weapon Drawer Storage Capacity | 9 |
Weapon Models Stored | M4 |
Standards | AR 190-11 |
Pistol Drawer Storage Capacity | 1 |
Includes | (2) Locks |
Number of Weapon Drawers | 4 |
Weapon Style | Rifle |
Number of Pistol Drawers | 0 |
Finish | Powder Coated |
Description
Weapon Storage Cabinet, Weapon Style Rifle, Weapon Models Stored M4, Pistol Drawer Storage Capacity 1, Weapon Drawer Storage Capacity 9, Number of Weapon Drawers 4, Number of Pistol Drawers 0, Overall Height 59 in, Overall Width 45 in, Overall Depth 27 3/4 in, Color Gray, Powder Coated Finish, Standards AR 190-11, Includes (2) Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- 80/20 4 Hole Inside Corner Bracket (40-4303)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 1/8 in L, 4 3/4 in W, 1/2 in H, 50 PK (DSB202/204/206)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 27 1/2 in L, 20 in W, 14 1/8 in H (7807085172)
- VIDMAR Modular Drawer Cabinet, Black, Steel (CU3189ALB)
- VIDMAR Modular Drawer Cabinet, 59 In. H, 30 In. W (SCU3014A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (RP2105ALBK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1904ALBK)
- THERMO FISHER SCIENTIFIC ASHEVILLE Stainless Steel Drawer, Fully Adjustable (6702)
- Vidmar Modular Drawer Cabinets