Shop All Workbench Accessories
Vidmar
Storage Bin, Gray, 6-1/8 In. L, 6-1/8 In. W
Mfr # BN3588
Zoro # G2835336
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/8 in
- Usable Drawer Height (In.) 3 3/4 in
- Usable Width (In.) 6 1/8 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # BN3588
- Zoro # G2835336
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Length (In.) | 6 1/8 in |
Usable Drawer Height (In.) | 3 3/4 in |
Usable Width (In.) | 6 1/8 in |
Overall Depth | 6 1/8 in |
Overall Width | 6 1/8 in |
Overall WxD | 6 1/8 in x 6 1/8 in |
Overall Height | 3 3/4 in |
Details
Item | Bin Cup |
Material | Plastic |
Color | Gray |
Compatible Manufacturer Model Number | 30, 35 |
Number of Divider Slots | 1 |
Product Type | Bin Cup |
Includes Dividers | No |
Description
Bin Cup, Color Gray, Overall Depth 6 1/8 in, Overall Height 3 3/4 in, Overall Width 6 1/8 in, Includes Dividers No, Compatible Manufacturer Model Number 30, 35, Material Plastic, Number of Divider Slots 1, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- KRUEGER Therma Level Gauge, Tank Depth 131", 2"NPT (H-2-131)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Blue (FR72-L14)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Sand (WBS-60 SAND)
- GLOBAL INDUSTRIAL 10-3/4W x 18D x 4-1/4H Workbench Steel Drawer, Blue (606797BL)
- BENCHPRO Bin Rail, 62 Wx1/1/2002 Dx5 H, Black, PR (B60B)
- TENNSCO Lower Shelf, 72 W x 14 D x 1 in. H, Gray (S-72)
- TENNSCO Lower Shelf, 48 W x 14 D x 1 in. H, Gray (S-48)
- Vidmar Workbench Accessories