Shop All Workbench Accessories
Vidmar
Storage Bin, Gray, 6-1/8 In. L, 3 In. W
Mfr # BN3548
Zoro # G2835351
product price: $4.69
/ea
Sold in multiples of 3 for $14.07
$14.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/8 in
- Usable Drawer Height (In.) 3 3/4 in
- Usable Width (In.) 3 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # BN3548
- Zoro # G2835351
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Length (In.) | 6 1/8 in |
Usable Drawer Height (In.) | 3 3/4 in |
Usable Width (In.) | 3 in |
Overall Depth | 6 1/8 in |
Overall WxD | 3 in x 6 1/8 in |
Overall Width | 3 in |
Overall Height | 3 3/4 in |
Details
Item | Bin Cup |
Material | Plastic |
Color | Gray |
Includes Dividers | No |
Compatible Manufacturer Model Number | 30, 35 |
Product Type | Bin Cup |
Number of Divider Slots | 1 |
Description
Bin Cup, Color Gray, Overall Depth 6 1/8 in, Overall Height 3 3/4 in, Overall Width 3 in, Includes Dividers No, Compatible Manufacturer Model Number 30, 35, Material Plastic, Number of Divider Slots 1, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT02BLACK)
- EKENA MILLWORK Hamilton Steel Bracket, Powder Coated Black 2"W x 14"D x 14"H (BKTM02X14X14HAPBL)
- BENCHPRO Workbenches, Butcher Block, 72" W, 30" Height, 20,000 lb., Straight (HW3072)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Blue (30048BLUE)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- TENNSCO Double Rivet Support, 72 In. (VDRS-7214)
- QUADHANDS Base Workbench (QH-WB-BASE)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- BUILDPRO Strong Hand Tools Eccentric Block, 1/2 In x, 1-1/2 (T54410)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- Vidmar Workbench Accessories