Shop All Workbench Accessories
Vidmar
Storage Bin, Gray, 6-1/8 In. L, 3 In. W
Mfr # BN2548
Zoro # G2835360
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/8 in
- Usable Drawer Height (In.) 2 1/8 in
- Usable Width (In.) 3 in
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # BN2548
- Zoro # G2835360
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Length (In.) | 6 1/8 in |
Usable Drawer Height (In.) | 2 1/8 in |
Usable Width (In.) | 3 in |
Overall Depth | 6 1/8 in |
Overall WxD | 3 in x 6 1/8 in |
Overall Height | 2 1/8 in |
Overall Width | 3 in |
Details
Item | Bin Cup |
Material | Plastic |
Color | Gray |
Compatible Manufacturer Model Number | 20, 25 |
Product Type | Bin Cup |
Includes Dividers | No |
Number of Divider Slots | 1 |
Description
Bin Cup, Color Gray, Overall Depth 6 1/8 in, Overall Height 2 1/8 in, Overall Width 3 in, Includes Dividers No, Compatible Manufacturer Model Number 20, 25, Material Plastic, Number of Divider Slots 1, Product Type Bin Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Nexelate Wire Shelving Starter Unit, Silver Epoxy, 60W X 24D X 74H (24607EP)
- HALLOWELL Boltless Shelving Unit, 36"D x 72"W x 84"H, 3 Shelves, Steel (DRHC723684-3S-ME)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Unfinished 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSCRS)
- ORBIS Black Attached Lid Container, Plastic (FP243 Black Recycled)
- GLOBAL INDUSTRIAL Riser - 48W x 10-1/2D x 12H-Gray (254740)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- GLOBAL INDUSTRIAL Stringer - 48 Black (319007)
- BIG HORN 3/4-Inch Small Bench Dogs Set (19112)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- GLOBAL INDUSTRIAL Steel Reel Holder For Workbench, 72W (493688)
- Vidmar Workbench Accessories