Shop All Industrial Storage Cabinets
Vidmar
Steel Extra Wide Overhead Storage Cabinet, 45 in W, 31 in H
Mfr # RP1194AVG
Zoro # G2263646
product price: $1,016.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,016.99
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Material Steel
- Door Type Open Face Cabinet
- Number of Shelves 2
- Overall Height 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vidmar
- MFR # RP1194AVG
- Zoro # G2263646
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 45 in |
Overall Height | 31 in |
Depth | 27-3/4 in |
Height | 31 in |
Width | 45 in |
Overall Depth | 27 3/4 in |
Height of Cabinet | 31 in |
Depth of Cabinet | 27 3/4 in |
Width of Cabinet | 45 in |
Description
Overhead Cabinet, Base Type Not Applicable, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type No Door, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Not Applicable, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 27 3/4 in, Overall Height 31 in, Overall Width 45 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Pivot Joint, 82.6 mmx44.9 mm, 45 Series (093GAF45AN)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Antiqued Pewter 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSAPW)
- ORBIS Green Plastic Lid (RCSO2415-1 GREEN)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome (1PGE9)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 30 in H, Stationary (J1830SUBK)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1UFC4)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CA41361872-02)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EACR361872-02)
- SUNCAST Resin Storage Cabinet, 30 in W, 72 in H, Stationary (BMC7200)
- Vidmar Industrial Storage Cabinets